BRAKE FINISHING TREATMENT 255G(OLD-859.110009)
8859.110009
- UNSPSC 47131828
8859110009083 1
8859110009083 1
Delivery
No stock for delivery. -
Spray treatment designed to prevent brake noise at the source. Effective on all types of automotive brake systems
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:25 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 6:25 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 255 g |
| Colour | Silver |
| Case Quantity | 12 |
| EAN | 4046777034769 |
Features
| Suitable for rotor and drum brake systems |
| Noise prevention at the source |
| Tacky, non-slip formula |
| Durable |
| Aerosol can |
Benefits & Advantage
| Micro-fine aluminum particles fill and bond to grooves, irregularities and inclusions, creating a composite, metalized friction surface. This results in smooth, silent braking performance |
| Applied directly on the rotor or drum |
| Formula eliminates brake squeal by dampening and absorbing pad vibration |
| Protects from water and high temperatures |
| Easy and fast to apply |
Notices
This information is only a recommendation based on our experience. Preliminary testing required